Shop All Fuse Blocks & Holders
Blue Sea Systems
Open Fuse Block, 32 to 100A Amp Range, 32V DC Volt Rating
Mfr # 5052-BSS
Zoro # G002085606
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ST
- Amp Range 32 to 100A
- Voltage Rating 32V DC
- Connector Type Screw
- Mounting Style Bolt-Down
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Sea Systems
- MFR # 5052-BSS
- Zoro # G002085606
- Country of Origin United States
- Category Fuse Blocks & Holders
Dimensions
Width | 2.99 in |
Length | 2.79 in |
Height | 6.69 in |
Details
Item | Open Fuse Block |
Series | ST |
Amp Range | 32 to 100A |
Voltage Rating | 32V DC |
Connector Type | Screw |
Mounting Style | Bolt-Down |
Max. Amps | 100A |
Max. Voltage | 32V DC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Mount, Adh, .75"x.75", Wht, PK100 (ABMM-A-C)
- Q2 PRODUCTS 11" Black UV Resist 120 lb Cable Tie 100/bag (CBL 11-120-BLK)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP3630C)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5025)
- BLUE SEA SYSTEMS Blue Sea Systems 9218-BSS Terminal Block Jumper for 20A Terminal Blocks (9218-BSS)
- BLUE SEA SYSTEMS Open Fuse Block, 30 to 100A Amp Range, 32V DC Volt Rating (5026-BSS)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 225 to 400A Amp Range, 160V DC Volt Rating (5502100)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5026)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5026)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 0 to 30A Amp Range, 250V AC/DC Volt Rating (CVR-RH-25030)
- Blue Sea Systems Fuse Blocks & Holders