Shop All Fuse Blocks & Holders
Blue Sea Systems
Open Fuse Block, 30 to 100A Amp Range, 32V DC Volt Rating
Mfr # 5026-BSS
Zoro # G902669340
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ST
- Amp Range 30 to 100A
- Voltage Rating 32V DC
- Connector Type Screw
- Mounting Style Bolt-Down
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Sea Systems
- MFR # 5026-BSS
- Zoro # G902669340
- Country of Origin United States
- Category Fuse Blocks & Holders
Dimensions
Length | 2-1/2 in |
Width | 1.518 in |
Height | 6.472 in |
Details
Item | Open Fuse Block |
Series | ST |
Amp Range | 30 to 100A |
Voltage Rating | 32V DC |
Connector Type | Screw |
Mounting Style | Bolt-Down |
Max. Voltage | 32V DC |
Max. Amps | 100A |
Fits Fuse Type | Fast Acting, Time Delay, Glass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, Red, 24V (22NY42)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/2" x 25FT- Red (HS3-050-25-RD)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 1, Hinged (N1C202408)
- ZORO SELECT 3 Wire Industrial Angle Straight Blade Plug 125VAC 50A (9550ANPB)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 35 to 300A Amp Range, 32V DC Volt Rating (5005)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5029)
- BLUE SEA SYSTEMS Open Fuse Block, 30 to 100A Amp Range, 32V DC Volt Rating (5025-BSS)
- BLUE SEA SYSTEMS Open Fuse Block, 30 to 40A Amp Range, 32V DC Volt Rating (5035-BSS)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5026)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 35 to 750A Amp Range, 32V DC Volt Rating (5503)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-1SR)
- Blue Sea Systems Fuse Blocks & Holders