Shop All Fuse Accessories
Blue Sea Systems
Fuse Holder, 30A Amp Range, Wire Leads
Mfr # 5063
Zoro # G210531544
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style In-Line
- Amp Range 30A
- Connector Type Wire Leads
- Max. Amps 30A
- Wire Range 18 AWG to 12 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 5063
- Zoro # G210531544
- UPC # 632085050634
- Country of Origin China
- Category Fuse Accessories
Details
Item | Fuse Holder |
Mounting Style | In-Line |
Amp Range | 30A |
Connector Type | Wire Leads |
Max. Amps | 30A |
Wire Range | 18 AWG to 12 AWG |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, M Ir, 2-1/2to1-1/2In (RB250-150)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LL (ERLL75)
- LEVITON Watertight Locking Plug (28W76)
- CALBOND Split Coupling, 1/2 in., PVC Coated (PV0500TCC1)
- BLUE SEA SYSTEMS Blue Sea 5021 Water Resistant Fuse Holder (5021)
- BLUE SEA SYSTEMS Fuse Holder, 30A Amp Range, Wire Leads (5061)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Class J Fuse Type (CH30J3I)
- SEA DOG Fuse Holder, 30A Amp Range, Wire Leads, Glass Fuse Type (420555-1)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Midget Fuse Type (OPM-1038)
- SEA DOG Fuse Holder, 20A Amp Range, Wire Leads, Glass Fuse Type (420554-1)
- MERSEN Fuse Cover, 35 to 60A Amp Range, 600V AC/DC Volt Rating, 1 Poles (DFC-6I)
- Blue Sea Systems Fuse Accessories