Shop All Fuse Accessories
Blue Sea Systems
Fuse Holder, 30A Amp Range, Crimp
Mfr # 5060
Zoro # G710531549
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 30A
- Mounting Style In-Line
- Connector Type Crimp
- Max. Amps 30A
- Wire Range 18 AWG to 12 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 5060
- Zoro # G710531549
- UPC # 632085050603
- Country of Origin China
- Category Fuse Accessories
Details
Amp Range | 30A |
Mounting Style | In-Line |
Item | Fuse Holder |
Connector Type | Crimp |
Max. Amps | 30A |
Wire Range | 18 AWG to 12 AWG |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (BR20GRYWR)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1048)
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60327R)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1-1/2" Sq - UV Black Nylon - 100 pcs (CT286)
- BLUE SEA SYSTEMS Blue Sea 5021 Water Resistant Fuse Holder (5021)
- BLUE SEA SYSTEMS Fuse Holder, 30A Amp Range, Wire Leads (5061)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEB-11-11-BA)
- FERRAZ SHAWMUT Fuse Base, 100A Amp Range, 7200V AC Volt Rating, High Voltage Fuse Links Fuse Type (C092738)
- QUINCY LAB Fuse Holder, Red, Part 2 (Q-1198)
- MERSEN Single Lug Insulating Boot (FSB1)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Quick Connect, Midget Fuse Type (GPM-B)
- Blue Sea Systems Fuse Accessories