Shop All Automotive Fuses
Blue Sea Systems
COTS Military Grade A-Series 20 Amp
Mfr # 7313
Zoro # G604078020
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Sea Systems
- MFR # 7313
- Zoro # G604078020
- UPC # 632085173135
- Country of Origin Mexico
- Category Automotive Fuses
Description
7313 COTS Military Grade A-Series 20 AmpMay be suitable for use when military specifications are required under CFR 46. Specifications:
- Amperage: 20A
- Actuator Style: Metal Toggle
- Poles: 2
- Max Voltage: 277V AC, 65V DC
- Circuit Breaker Type: Magnetic Hydraulic - Trip Free
- Interrupt Capacity: 1500 A AC, 7500A DC
- Min Operating Temp: -40C
- Max Operating Temp: 85C
- Mounting Boss: 1/2-32 Hex Nut SS
- Mounting Nut Torque: 30"-lb
- Screw Terminal Torque: 14"-lb
- Switching Cycles: 6000 Electrical/4000 Mechanical
- Terminal Screw: #10-32 SS
- Weight: 0.13lb (0.06 kg)
- UL 1077
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light Complete, Incand, 480V, 30mm, GR (52PL4J3)
- TELEMECANIQUE SENSORS Limit Switch Lever Zcky15 (ZCKY15)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 8.00x8.00x24 (A8824T1T)
- ASI 4 Port Multi Tap Connector 6 AWG- 250 MCM 4 Port, 600 Volt, Black Insulation, Single Side Wire Entry (AICS250-4)
- BLUE SEA SYSTEMS Blue Sea Systems 5208-BSS AGC Fuse - 3 Amp, Pack of 5 (5208-BSS)
- BLUE SEA SYSTEMS Blue Sea 5101 MEGA®/AMG® Fuse - 100AMP (5101)
- BLUE SEA SYSTEMS Blue Sea Fuse Ato/Atc 10A Pack 25 (5241100)
- BLUE SEA SYSTEMS Blue Sea Fuse ATO/ATC 20 Amp 25/Pk (5243100)
- BLUE SEA SYSTEMS Blue Sea 5292 easyID ATC Fuse - 5 Amp (5292)
- BLUE SEA SYSTEMS Blue Sea 125A Fuse Terminal (5184)
- MIDWEST FASTENER 10, 7 PK (63203)
- Blue Sea Systems Fuses