Shop All Circuit Breakers
Blue Sea Systems
Circuit Breaker, C Series 60A, 2 Pole, 120/240V AC
Mfr # 7254
Zoro # G502942430
Free Shipping & Returns
$94.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series C
- Amps 60A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Sea Systems
- MFR # 7254
- Zoro # G502942430
- UPC # 632085072544
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1-1/2 in |
Depth | 2.625 in |
Height | 2-1/2 in |
Details
Item | Circuit Breaker |
Series | C |
Amps | 60A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Actuator | Toggle |
Max. AIR Rating | 5kA at 240V AC |
Trip Type | Hydraulic Magnetic |
Terminal Connection | 1/4-20 Stud |
DC Voltage Rating | 80V DC |
Description
C-Series Toggle
PN: 7254
Poles: 2
Color: White
Amperage: 60A
Features:
PN: 7254
Poles: 2
Color: White
Amperage: 60A
Features:
- 5,000 Ampere interrupt capacity to meet ABYC requirements for 120/240 Volt 50 Ampere main protection
- Double pole used as 120 volt AC main circuit breaker to switch hot to neutral
- Triple pole used as 240 volt AC main circuit breaker to switch lines (hot) and neutral
- Double and triple pole circuit breakers will trip all poles will trip if any one pole trips
- "Trip Free" design cannot be held ON during fault current condition
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8 AWG 3 Conductor Portable Cord 600V 25 ft. BK (E3650)
- SIEMENS Surge Supressor, For 3RT2, S2 Contactors (3RT29361CC00)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2579SW000H)
- EATON Manual Mtr Protector, 65A, Rotary, Frame D (XTPR063DC1)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 100A, 2 Pole, 120/240V AC (7258)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 50A, Not Rated (7183)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 100A, Not Rated (7044)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 15A, 2 Pole, 120/240V AC (7235)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 150A, Not Rated (7189)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 40A, Not Rated (7082)
- SQUARE D Miniature Circuit Breaker, EGB Series 40A, 3 Pole, 277/480V AC (EGB34040)
- Blue Sea Systems Circuit Breakers