Shop All Circuit Breakers
Blue Sea Systems
Circuit Breaker, C Series 50A, 3 Pole, 120/240V AC
Mfr # 3104
Zoro # G102942694
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series C
- Amps 50A
- Number of Poles 3
- AC Voltage Rating 120/240V AC
- Circuit Breaker Actuator Flat Rocker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Sea Systems
- MFR # 3104
- Zoro # G102942694
- UPC # 632085031046
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 2.98 in |
Depth | 3.94 in |
Height | 3.52 in |
Details
Item | Circuit Breaker |
Series | C |
Amps | 50A |
Number of Poles | 3 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Actuator | Flat Rocker |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 5kA |
Trip Type | Hydraulic Magnetic |
DC Voltage Rating | Not Rated |
Description
C-Series ELCI Main Circuit Breaker - 120/240V AC 50A
Features:
- Provides over current and leakage protection per ABYC E-11 for whole boat shore power protection
- Meets UL 1500 external ignition protection requirements
- Trips on short circuit, overload, or leakage to ground
- Front panel mount—installed in a power distribution panel
Specifications:
- Amperage: 50A
- Actuator Style: Flat Rocker
- Poles: 3
- Ignition Protected: Yes
- Max Voltage: 120VAC per pole/240VAC per pole
- Circuit Breaker Type: Magnetic Hydraulic - trip free
- Interrupt Capacity: 5000A
- Minimum Operating Temperature: -35 degrees C
- Max Operating Temperature: 66 degrees C
- Leakage Trip Amps: 30mA
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42CF35AF)
- PYLE 5Channel Cable Protector (PCBLCO109)
- MERSEN Fuse Cover, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Midget Fuse Type (DFC-7I)
- 3M Shrink Tubing, 1.0in ID, Black, 4ft, PK5 (EPS200-1-48"-BLACK-5 PCS)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 10A, 1 Pole, 240V AC (7206)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 70A, Not Rated (7141)
- BLUE SEA SYSTEMS Circuit Breaker, 20A, Not Rated (7153)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 50A, 2 Pole, 120/240V AC (7577)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 60A, Not Rated (7040)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 40A, 1 Pole, 240V AC (7407)
- LITTELFUSE Circuit Breaker, 150A, Not Rated (0185150.XP)
- Blue Sea Systems Circuit Breakers