Shop All Circuit Breakers
Blue Sea Systems
Circuit Breaker, C Series 300A, 3 Pole, 120/240V AC
Mfr # 7271
Zoro # G202942372
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series C
- Amps 300A
- Number of Poles 3
- AC Voltage Rating 120/240V AC
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 7271
- Zoro # G202942372
- UPC # 632085072711
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 2-1/4 in |
Depth | 2.625 in |
Height | 2-1/2 in |
Details
Item | Circuit Breaker |
Series | C |
Amps | 300A |
Number of Poles | 3 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Actuator | Toggle |
Max. AIR Rating | 5kA at 65V DC |
Trip Type | Hydraulic Magnetic |
Terminal Connection | 1/4-20 Stud |
DC Voltage Rating | 65V DC |
Description
C-Series Toggle DC Double Pole
PN: 7271
Poles: 3
Color: White
Amperage: 300A
Features:
PN: 7271
Poles: 3
Color: White
Amperage: 300A
Features:
- Provides overcurrent protection for inverters, bow thrusters, and windlasses
- Combines switching and circuit protection into a single device
- "Trip Free" - cannot be held closed after trip
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (SC121208)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Flip and Snap (5030-0)
- NVENT CADDY J-Hook with Angle Bracket, 4in Diameter, 1/4in Hole, 60lb Load (CAT64HPAB)
- GE INDUSTRIAL SOLUTIONS Power Outlet, 20 A, 120 V, NEMA 3R, Green (U012010GRP)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 70A, Not Rated (7185)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 50A, 2 Pole, 120/240V AC (7242)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 60A, 2 Pole, 120/240V AC (7254)
- BLUE SEA SYSTEMS Circuit Breaker, 40A, 120V AC (2141)
- BLUE SEA SYSTEMS Circuit Breaker, 5A, 1 Pole, 240V AC (7454)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 100A, 1 Pole, 240V AC (7250I)
- SQUARE D Molded Case Circuit Breaker, BDL Series 90A, 3 Pole, 347/600V AC, B Curve (BDL36090)
- Blue Sea Systems Circuit Breakers