Shop All Circuit Breakers
Blue Sea Systems
Circuit Breaker, C Series 200A, 2 Pole, 120/240V AC
Mfr # 7476
Zoro # G402943131
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series C
- Amps 200A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Actuator Flat Rocker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 7476
- Zoro # G402943131
- UPC # 632085074760
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1-1/2 in |
Depth | 2.84 in |
Height | 2-1/2 in |
Details
Item | Circuit Breaker |
Series | C |
Amps | 200A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Actuator | Flat Rocker |
Max. AIR Rating | 5kA at 48V DC |
Trip Type | Hydraulic Magnetic |
Terminal Connection | 1/4-20 Stud |
DC Voltage Rating | 48V DC |
Description
C - Series Flat Circuit Breaker, Single and Double Pole
PN: 7476
Amperage: 200 Amp
Features:
Specifications Circuit Breaker TypeMagnetic Hydraulic - Trip FreeMaximum Voltage80 Volts DCRated Switch Cycles10,000@rated amperage and voltage
PN: 7476
Amperage: 200 Amp
Features:
- Color actuator indicates "OFF" position
- "Trip Free" design cannot be held "ON" during fault current condition
- Flat actuator protects against accidental switching
Specifications Circuit Breaker TypeMagnetic Hydraulic - Trip FreeMaximum Voltage80 Volts DCRated Switch Cycles10,000@rated amperage and voltage
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Visual Fiber Optic Fault Locator (VisiFault)
- LEGRAND Rj45 Snagless Boot Cover (6.0Mm Od) - Blue - 50Pk (04757)
- HUBBELL 30A Watertight Locking Receptacle 2P 3W 125VAC (HBL69W47)
- LEGRAND Device Plate, Ivory, Steel, Plates (V4047C-1)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 70A, Not Rated (7185)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 50A, 2 Pole, 120/240V AC (7251)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 100A, 1 Pole, 240V AC (7250I)
- BLUE SEA SYSTEMS Circuit Breaker, 15A, 1 Pole, 240V AC (7456)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 30A, 1 Pole, 240V AC (7406)
- BLUE SEA SYSTEMS Circuit Breaker, 30A, 1 Pole, Not Rated (7444)
- GE ENERGY Circuit Breaker, THQP Series 15A, 2 Pole, 120/240V AC (646141)
- Blue Sea Systems Circuit Breakers