Shop All Circuit Breakers
Blue Sea Systems
Circuit Breaker, C Series 10A, 1 Pole, 240V AC
Mfr # 7541
Zoro # G702943206
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series C
- Amps 10A
- Number of Poles 1
- AC Voltage Rating 240V AC
- Circuit Breaker Actuator Flat Rocker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 7541
- Zoro # G702943206
- UPC # 632085075415
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 2-1/4 in |
Depth | 2.84 in |
Height | 2.55 in |
Details
Item | Circuit Breaker |
Series | C |
Amps | 10A |
Number of Poles | 1 |
AC Voltage Rating | 240V AC |
Circuit Breaker Actuator | Flat Rocker |
Max. AIR Rating | 5kA at 32V DC |
Trip Type | Hydraulic Magnetic |
Terminal Connection | 1/4-20 Stud |
DC Voltage Rating | 48V DC |
Description
C-Series Flat Rocker Circuit Breaker - Single Pole - 10A
Features:
Specifications:
Features:
- Rocker actuator is flush in the "ON" position, eliminating the risk of accidential switching
- Color actuator indicates "OFF" position
- Provides overcurrent protection for inverters, bow thrusters, and windlasses
- Combines switching and circuit protection into a single device
- "Trip Free" - cannot be held closed after trip
- Ignition protectedsafe for installation aboard gasoline powered boats
Specifications:
- Amperage: 10A AC / 10A DC
- Actuator Style: Flat Rocker
- Poles: 1
- Maximum Voltage: 240V AC / 48V DC
- Circuit Breaker Type: Magnetic Hydraulic - trip free
- Terminal Stud Torque: 35 in-lb (3.95 Nm)
- Interrupt Capacity: 3000A @ 120V AC / 3500A @ 240V AC / 5000A @ 32V DC
- Minimum Operating Temperature: -40° C
- Maximum Operating Temperature: 85° C
- Mounting Screw: #6-32 Stainless Steel
- Mounting Screw Torque: 6 in-lb (0.68 Nm)
- Switching Cycles: 10000
- Terminal Stud: 1/4-20 Tin-Plated Brass
- Weight: 0.38lb (0.17 kg)
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 24 to 240VAC/DC (XS8C2A4MAU20)
- TECHFLEX Braided Sleeving, 0.630 In., 250 ft., Black (HWN0.63BK250)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 20A 3-Phase WYE 277/480V AC, 4-Pole 4-Wire Non- Grounding, L19-20R (HBL2453)
- MONOPRICE Plug, Modular, Cat6, Stranded w/50U, PK100 (7267)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 16A, 2 Pole, 120/240V AC (7348)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 60A, 2 Pole, 120/240V AC (7254)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 40A, 1 Pole, 240V AC (7407)
- BLUE SEA SYSTEMS Circuit Breaker, 30A, 1 Pole, Not Rated (7444)
- BLUE SEA SYSTEMS Circuit Breaker, 50A, 120V AC (2142)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 15A, 2 Pole, 120/240V AC (7235)
- EATON Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (399664)
- Blue Sea Systems Circuit Breakers