Shop All Circuit Breakers
Blue Sea Systems
Circuit Breaker, ATO/ATC Series 30A, Not Rated
Mfr # 7068
Zoro # G002943432
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series ATO/ATC
- Amps 30A
- AC Voltage Rating Not Rated
- Circuit Breaker Actuator Push Button
- Max. AIR Rating 2kA at 28V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 7068
- Zoro # G002943432
- UPC # 632085070687
- Country of Origin China
- Category Circuit Breakers
Dimensions
Depth | 0.24 in |
Height | 1.41 in |
Details
Item | Circuit Breaker |
Series | ATO/ATC |
Amps | 30A |
AC Voltage Rating | Not Rated |
Circuit Breaker Actuator | Push Button |
Max. AIR Rating | 2kA at 28V DC |
Trip Type | Thermal |
DC Voltage Rating | 32V DC |
Description
7068 ATO/ATC-Style Low Profile Circuit Breaker - 2-Pack - 30 Amp
Use a manually resettable circuit breaker instead of an ATO or ATC fuse.
Features:
- Drop in replacement for ATO and ATC blade style fuses
- Manual push button reset complies with ABYC circuit protection requirements
- Compatible with Water-Resistant ST-Blade Fuse Block with cover secured
- Compatible with all other ST-Blade Fuse blocks without cover
- Amperage: 30 Amp
- Color: Green
- Maximum Voltage: 28V DC
- Circuit Breaker Type: Thermal Trip, Manual Reset
- Interrupt Capacity: 2000A @ 28V DC
- Minimum Operating Temperature: -30° C
- Maximum Operating Temperature: 77° C
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 5/8” Inch Diameter – 100’ Feet Long – Black (FRPPWL.750-100SP)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 25A, 250V AC, 5 PK (MDA-25-R)
- ELECTRIDUCT Stainless Steel Cable Ties- 6" x 100 Pieces (CT-ED-SS-6-100)
- EATON Cutler-Hammer Thermal Unit, 2.24 to 2.47A (MSH2-8A)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 16A, 2 Pole, 120/240V AC (7412)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 80A, 2 Pole, 120/240V AC (7256)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 70A, Not Rated (7141)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 300A, 3 Pole, 120/240V AC (7271)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 150A, Not Rated (7189)
- BLUE SEA SYSTEMS Circuit Breaker, 50A, 1 Pole, 240V AC (7459)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 3 Pole, 120/240V AC (QOB330VH)
- Blue Sea Systems Circuit Breakers