Shop All Circuit Breakers
Blue Sea Systems
Circuit Breaker, A Series 8A, 1 Pole, 240V AC
Mfr # 7347
Zoro # G402942783
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A
- Amps 8A
- Number of Poles 1
- AC Voltage Rating 240V AC
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 7347
- Zoro # G402942783
- UPC # 632085073473
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 3/4 in |
Depth | 2.722 in |
Height | 2 in |
Details
Item | Circuit Breaker |
Series | A |
Amps | 8A |
Number of Poles | 1 |
AC Voltage Rating | 240V AC |
Circuit Breaker Actuator | Toggle |
Max. AIR Rating | 7.5kA at 65V DC |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
DC Voltage Rating | 65V DC |
Description
AC / DC Single Pole Magnetic World Circuit Breaker
The World Circuit Breaker meets all American Boat and Yacht Council (ABYC) Standards, is UL 1077 Recognized, TUV Certified, CE marked for Europe, and CSA Certified for Canada.
PN: 7347
Color: Black
Amperage: 8 Amp
Delay: Standard
Features:
Specifications Circuit Breaker TypeMagnetic Hydraulic - Trip FreeMaximum Voltage277 Volts AC / 65 Volts DCRated Switch Cycles10,000@rated amperage and voltage
The World Circuit Breaker meets all American Boat and Yacht Council (ABYC) Standards, is UL 1077 Recognized, TUV Certified, CE marked for Europe, and CSA Certified for Canada.
PN: 7347
Color: Black
Amperage: 8 Amp
Delay: Standard
Features:
- The industry standard circuit breaker for Blue Sea Systems electrical panels
- Combines switching and circuit protection into a single device
- Single pole Quick Trip models are designed specifically for electronics protection
- "Trip Free" design cannot be held "ON" during fault current condition
Specifications Circuit Breaker TypeMagnetic Hydraulic - Trip FreeMaximum Voltage277 Volts AC / 65 Volts DCRated Switch Cycles10,000@rated amperage and voltage
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Electrical Box, 36 cu in, Double Gang, 2 Gang, Aluminum, Square (5388-0)
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 3.15A, 250V AC, 5 PK (67241)
- MERSEN UL Class Fuse, G Class, AG Series, Fast-Acting, 2A, 600V AC, Non-Indicating (AG2)
- 3M Shrink Tubing, 3.0in ID, Black, 4ft, PK15 (MDT-3000-48A-BLACK)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 80A, Not Rated (7186)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 50A, 2 Pole, 120/240V AC (7242)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 40A, 1 Pole, 240V AC (7407)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 40A, 1 Pole, 240V AC (7225)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 10A, 1 Pole, 240V AC (7541)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 40A, Not Rated (7138)
- GE ELECTRIC Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (6122022)
- Blue Sea Systems Circuit Breakers