Shop All Circuit Breakers
Blue Sea Systems
Circuit Breaker, A Series 40A, 2 Pole, 120/240V AC
Mfr # 7416
Zoro # G502943321
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series A
- Amps 40A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Actuator Flat Rocker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 7416
- Zoro # G502943321
- UPC # 632085074166
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1-1/2 in |
Depth | 2.4 in |
Height | 2.31 in |
Details
Item | Circuit Breaker |
Series | A |
Amps | 40A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Actuator | Flat Rocker |
Max. AIR Rating | 5kA at 32V DC |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
DC Voltage Rating | 32V DC |
Description
A-Series Flat Rocker Circuit Breaker - Double Pole - 40A
Features:
Specifications:
Features:
- Color actuator indicates "OFF" position
- "Trip Free" design cannot be held "ON" during fault current condition
- International ON/OFF symbols support vertical or horizontal mounting
Specifications:
- Amperage : 40A AC / 40A DC
- Actuator Style: Flat Rocker
- Poles: 2
- Maximum Voltage: 120V AC / 240V AC / 32V DC
- Circuit Breaker Type: Magnetic Hydraulic - trip free
- Interrupt Capacity: 3000A @ 240V AC / 1500A @ 240V AC[TUV] / 5000A @ 32V DC
- Minimum Operating Temperature: -40° C
- Maximum Operating Temperature: 85° C
- Mounting Screw: #6-32 Stainless Steel
- Mounting Screw Torque: 6 in-lb (0.68 Nm)
- Screw Terminal Torque: 14 in-lb (1.58 Nm)
- Switching Cycles: 10000
- Terminal Screw: #10-32 Stainless Steel
- Weight: 0.38lb (0.17 kg)
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Filter Box Fans, 13.38x13.38x4.50, Lt Gr (1RB100)
- NOARK Contactor 230Vac 4 Pole (CU-22-HI-4A)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: Yes (LC2K0901U7)
- APC Back Ups Pro 1500Va (BR1500MS2)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 80A, 2 Pole, 120/240V AC (7256)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 15A, 2 Pole, 120/240V AC (7234)
- BLUE SEA SYSTEMS Circuit Breaker, 20A, Not Rated (7153)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 300A, 3 Pole, 120/240V AC (7271)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 40A, 1 Pole, 240V AC (7407)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 60A, Not Rated (7184)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120)
- Blue Sea Systems Circuit Breakers