Shop All Circuit Breakers
Blue Sea Systems
Circuit Breaker, A Series 30A, 2 Pole, 120/240V AC
Mfr # 3106100
Zoro # G102943523
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A
- Amps 30A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 3106100
- Zoro # G102943523
- UPC # 632085310615
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 2.265 in |
Depth | 2.944 in |
Height | 2 in |
Details
Item | Circuit Breaker |
Series | A |
Amps | 30A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 5kA |
Trip Type | Hydraulic Magnetic |
DC Voltage Rating | Not Rated |
Description
A-Series ELCI Main Circuit Breaker - Double Pole 120V AC 30A
Features:
- Trips on short circuit, overload, or leakage to ground
- Front panel mount—installed in a power distribution panel
Specifications:
- Amperage: 30A
- Color: White
- Actuator Style: Toggle
- Poles: 2
- Ignition Protected: Yes
- Max Voltage: 240VAC/120VAC per pole
- Circuit Breaker Type: Magnetic Hydraulic - trip free
- Interrupt Capacity: 5000A
- Minimum Operating Temperature: -35 degrees C
- Max Operating Temperature: 65 degrees C
- Leakage Trip Amps: 30mA
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Watertight Locking Connector (27W47)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKL102H7)
- REMKE Cord Grip, PG21 Thread, .500-.562 (RPG-21309)
- PANDUIT J-Pro Cable Support System Drop Wire and (JP2DW-L20)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 40A, Not Rated (7182)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 150A, Not Rated (7189)
- BLUE SEA SYSTEMS Circuit Breaker, 40A, Not Rated (2137)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 40A, Not Rated (7182)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 15A, 1 Pole, 240V AC (7210)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 100A, Not Rated (7187)
- SQUARE D Miniature Circuit Breaker, QO Series 80A, 2 Pole, 120/240V AC (QO2801021)
- Blue Sea Systems Circuit Breakers