Shop All Circuit Breakers
Blue Sea Systems
Circuit Breaker, A Series 30A, 1 Pole, 240V AC
Mfr # 7406
Zoro # G802942734
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A
- Amps 30A
- Number of Poles 1
- AC Voltage Rating 240V AC
- Circuit Breaker Actuator Flat Rocker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 7406
- Zoro # G802942734
- UPC # 632085074067
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 3/4 in |
Depth | 2.4 in |
Height | 2.31 in |
Details
Item | Circuit Breaker |
Series | A |
Amps | 30A |
Number of Poles | 1 |
AC Voltage Rating | 240V AC |
Circuit Breaker Actuator | Flat Rocker |
Max. AIR Rating | 5kA at 32V DC |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
DC Voltage Rating | 32V DC |
Description
Single Pole Small Case 2" Flat Rocker Circuit Breaker
PN: 7406
Amperage: 30 Amp
Features:
Specifications Circuit Breaker TypeMagnetic Hydraulic - Trip FreeMaximum Voltage250 Volts AC / 80 Volts DCRated Switch Cycles10,000@rated amperage and voltage
PN: 7406
Amperage: 30 Amp
Features:
- Color actuator indicates "OFF" position
- "Trip Free" design cannot be held "ON" during fault current condition
Specifications Circuit Breaker TypeMagnetic Hydraulic - Trip FreeMaximum Voltage250 Volts AC / 80 Volts DCRated Switch Cycles10,000@rated amperage and voltage
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse, FRN Series, Time-Delay, 25A, 250V AC, 20kA at 125V DC (FRN-R-25)
- GE Load Center, TLM, 125A (TLM1212CCUP)
- SQUARE D Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 600 A, NEMA 12, 3, 3R, 4, 4X (H366NDS)
- SQUARE D Auxiliary Contact, 1NO/1NC, 10A, 600V Max (MDSAN11)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 25A, 1 Pole, 240V AC (7354)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 10A, 1 Pole, 240V AC (7206)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 50A, 2 Pole, 120/240V AC (7251)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 100A, Not Rated (7044)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 40A, 1 Pole, 240V AC (7225)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 100A, 1 Pole, 240V AC (7250I)
- SQUARE D Miniature Circuit Breaker, HOM Series 125A, 2 Pole, 120/240V AC (HOM2125CP)
- Blue Sea Systems Circuit Breakers