Shop All Circuit Breakers
Blue Sea Systems
Circuit Breaker, A Series 15A, 1 Pole, 240V AC
Mfr # 7210
Zoro # G502943178
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 240V AC
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 7210
- Zoro # G502943178
- UPC # 632085072100
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 3/4 in |
Depth | 2.722 in |
Height | 2 in |
Details
Item | Circuit Breaker |
Series | A |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 240V AC |
Circuit Breaker Actuator | Toggle |
Max. AIR Rating | 7.5kA at 65V DC |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
DC Voltage Rating | 65V DC |
Description
7210 AC/DC Single Pole Magnetic World Circuit Breaker - 15AMP
The World Circuit Breaker meets all American Boat and Yacht Council (ABYC) Standards, is UL 1077 Recognized, TUV Certified, CE marked for Europe, and CSA Certified for Canada.
Color: White
Amperage: 15 Amp
Delay: Standard
Features:
- The industry standard circuit breaker for Blue Sea Systems electrical panels
- Combines switching and circuit protection into a single device
- Single pole Quick Trip models are designed specifically for electronics protection
- "Trip Free" design cannot be held "ON" during fault current condition
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, CC UL Class, 1 Poles, 1/4 in Quick Connect (HPF-RR)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (20488312)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38", 100ft (HSTT38-CC)
- SQUARE D Mounting Base, 70A, 120/240V AC (QON2L70)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 40A, 1 Pole, 240V AC (7407)
- BLUE SEA SYSTEMS Circuit Breaker, 30A, 120V AC (2140)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 50A, 2 Pole, 120/240V AC (7242)
- BLUE SEA SYSTEMS Circuit Breaker, 50A, 120V AC (2142)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 150A, Not Rated (7189)
- BLUE SEA SYSTEMS Circuit Breaker, 10A, Not Rated (2132)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 50A, 2 Pole, 347/600V AC, B Curve (BDA260502)
- Blue Sea Systems Circuit Breakers