Shop All Circuit Breakers
Blue Sea Systems
Circuit Breaker, 5A, 1 Pole, 240V AC
Mfr # 7454
Zoro # G403532648
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 5A
- Number of Poles 1
- AC Voltage Rating 240V AC
- Circuit Breaker Actuator Flat Rocker
- Max. AIR Rating 5kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 7454
- Zoro # G403532648
- UPC # 632085074548
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 3/4 in |
Depth | 3.53 in |
Height | 3.1 in |
Details
Item | Circuit Breaker |
Amps | 5A |
Number of Poles | 1 |
AC Voltage Rating | 240V AC |
Circuit Breaker Actuator | Flat Rocker |
Max. AIR Rating | 5kA |
Trip Type | Hydraulic Magnetic |
Terminal Connection | #10-32 Screw |
DC Voltage Rating | Not Rated |
Description
7454 UL-489 Circuit Breaker - 5A Flat Rocker
Suitable for use when UL-489 specifications are required (Navy, Army, or Coast Guard vessels, and other vessels covered under CFR 46).
Specifications:
- Amperage: 5A AC
- Actuator Style: Flat Rocker
- Poles: 1
- Maximum Voltage: 240V DC
- Circuit Breaker Type: Magnetic Hydraulic - Trip Free
- Terminal Type: #10-32 Screw Tin-Plated Brass
- Interrupt Capacity: 5000A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Auxillary Contact Block (9999SO4)
- RACO Three Piece Coupling, Malleable Iron (1508)
- DAYTON Overload Relay, 0.63 to 1A, Class 10, 3P (6ECA7)
- KILLARK Electrical Box, 25 cu in, Outlet Box, 1 Gang, Iron, Round (VLJX-2M)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 15A, 1 Pole, 240V AC (7352)
- BLUE SEA SYSTEMS Circuit Breaker, 50A, 1 Pole, Not Rated (7445)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 70A, Not Rated (7185)
- BLUE SEA SYSTEMS Circuit Breaker, 40A, 120V AC (2141)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 150A, Not Rated (7189)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 100A, Not Rated (7187)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 50A, 2 Pole, 120/240V AC (UBIF250NB)
- Blue Sea Systems Circuit Breakers