Shop All Circuit Breakers
Blue Sea Systems
Circuit Breaker, 50A, Not Rated
Mfr # 7157
Zoro # G502942614
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 50A
- AC Voltage Rating Not Rated
- Circuit Breaker Actuator Push-to-Reset
- Max. AIR Rating 2.5kA at 28V DC
- Trip Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 7157
- Zoro # G502942614
- UPC # 632085071578
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 2.016 in |
Depth | 0.945 in |
Height | 1.287 in |
Details
Item | Circuit Breaker |
Amps | 50A |
AC Voltage Rating | Not Rated |
Circuit Breaker Actuator | Push-to-Reset |
Max. AIR Rating | 2.5kA at 28V DC |
Trip Type | Thermal |
Terminal Connection | #10-32 Stud |
DC Voltage Rating | 28V DC |
Description
7157 Short Stop Circuit Breaker - 50A
- Corrosion Resistant Material
- IP 64 Water Resistant Boot
- Push to Reset Only
- Interrupt Capacity: 2,500A @ 28VDC
- Red insulating boot included in retail package
Specifications
- Amperage: 50A DC
- Maximum Voltage: 28V DC
- Interrupt Capacity: 2500A @ 28V DC
- Minimum Operating Temperature: -10o C
- Maximum Operating Temperature: 60o C
- Screw Terminal Torque: 24 in-lb (2.71 Nm)
- Terminal Stud: #10-32"
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK (84-3014)
- PANDUIT Crimp Die for Ct-2001,350 Kcmil (CD-2001-350-SET)
- HALEX 3/8 in. Flexible Metal Conduit FMC Clamp Combination Connector (05711B)
- BRYANT IEC Pin and Sleeve Device, Back Box, For 60A 1 1/4" NPT Hub, Angled, Mounting Screws, Cast Aluminum (BB601WA)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 80A, Not Rated (7186)
- BLUE SEA SYSTEMS Circuit Breaker, 5A, 1 Pole, 240V AC (7454)
- BLUE SEA SYSTEMS Circuit Breaker, 10A, Not Rated (2132)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 250A, 3 Pole, 120/240V AC (7477)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 5A, 1 Pole, 240V AC (7425)
- BLUE SEA SYSTEMS Circuit Breaker, 20A, 1 Pole, Not Rated (7443)
- EATON Circuit Breaker, PDG Series 40A, 3 Pole, 600V AC, A Curve (PDG23G0040TFFL)
- Blue Sea Systems Circuit Breakers