Shop All Circuit Breakers
Blue Sea Systems
Circuit Breaker, 40A, Not Rated
Mfr # 2137
Zoro # G802943274
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 40A
- AC Voltage Rating Not Rated
- Circuit Breaker Actuator Push Button
- Circuit Breaker Mounting Style Panel
- Max. AIR Rating 3kA at 14.7V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 2137
- Zoro # G802943274
- UPC # 632085021375
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.379 in |
Depth | 0.571 in |
Height | 2.3 in |
Details
Item | Circuit Breaker |
Amps | 40A |
AC Voltage Rating | Not Rated |
Circuit Breaker Actuator | Push Button |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 3kA at 14.7V DC |
Trip Type | Thermal |
Terminal Connection | #8 Screw |
DC Voltage Rating | 32V DC |
Description
Push Button Reset Only Screw Terminal Circuit Breaker - 40 Amps
Features:
Specifications:
Features:
- Branch circuit breakers (can also be used for 24-hour circuit protection)
- Quick connect terminal style circuit breakers are incorporated into Blue Sea Systems WeatherDeck Waterproof Circuit Breaker Panels, Dual Battery Bank Main Distribution Panels, and 360 Distribution Panels
- Compact design enables high density circuit protection configurations
- Push-to-reset operation
- "Trip Free" design cannot be held "ON" during fault current condition
- Ignition protected - Safe for installation aboard gasoline powered boats
- Optional Push Button Waterproof Boot protects circuit breaker in wet environments, replaces dress nut mounting on circuit breakers and resists discoloration and cracking
Specifications:
- Amperage: 40A
- Maximum Voltage: 32V DC
- Mounting: Panel Mount 3/8-27 UNS
- Circuit Breaker Type: Thermal trip, manual push-button reset only
- Terminal Type: #8 Screw
- Interrupt Capacity: 3000A @ 14.7V / 2500A @ 28V
- Minimum Operating Temperature: -10° C
- Maximum Operating Temperature: 60° C
- Screw Terminal Torque: 6 in-lb (0.68 Nm)
- Weight: 0.09lb (0.04 kg)
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Assorted Cable Ties PK 650 (65001)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (750XCXH-24D)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 4.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J121005CHQRWW)
- HONEYWELL THERMAL SOLUTIONS C6097B3002 Pressure Switch (C6097B3002)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 80A, Not Rated (7186)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 30A, Not Rated (7136)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 100A, 2 Pole, 120/240V AC (7258)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 50A, 2 Pole, 120/240V AC (7417)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 25A, Not Rated (7080)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 60A, Not Rated (7040)
- EATON Circuit Breaker, BD Series 20A, 2 Pole, 120V AC (BD2020)
- Blue Sea Systems Circuit Breakers