Shop All Circuit Breakers
Blue Sea Systems
Circuit Breaker, 40A, 120V AC
Mfr # 2141
Zoro # G602942927
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 40A
- AC Voltage Rating 120V AC
- Circuit Breaker Actuator Push Button
- Max. AIR Rating 5kA at 32V DC
- Trip Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 2141
- Zoro # G602942927
- UPC # 632085021412
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.189 in |
Depth | 1.825 in |
Height | 2 in |
Details
Item | Circuit Breaker |
Amps | 40A |
AC Voltage Rating | 120V AC |
Circuit Breaker Actuator | Push Button |
Max. AIR Rating | 5kA at 32V DC |
Trip Type | Thermal |
Terminal Connection | #10-32 Stud |
DC Voltage Rating | 32V DC |
Description
2141
Amperage: 40A
Features:
Amperage: 40A
Features:
- Weatherproof
- Can be used as Main, Branch, or 24 hour circuit protection
- Compact design enables high density circuit protection configurations
- Push-to-reset operation
- "Trip Free" design cannot be held "ON" during fault current condition
- Ignition protected - Safe for installation aboard gasoline powered boats
- Captive star lock washers meet requirements for anti-rotation and eliminate handling of small, easily dropped parts
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 2-Port, Screw Mount "106" Duplex Modu (10 Pack), 10PK (NK2106MFEI)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070TF100D1)
- NVENT HOFFMAN Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 12; 13, Screw On (A404SC)
- MERSEN Add-on Switch Quick Connect (AOS-Q)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 32A, 2 Pole, 120/240V AC (7575)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 20A, 1 Pole, 240V AC (7353)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 100A, 3 Pole, 120/240V AC (7290)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 15A, 1 Pole, 240V AC (7352)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 100A, Not Rated (7044)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 40A, 1 Pole, 240V AC (7225)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 10A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-610 -5D1-C)
- Blue Sea Systems Circuit Breakers