Shop All Circuit Breakers
Blue Sea Systems
Circuit Breaker, 30A, 120V AC
Mfr # 2140
Zoro # G602942736
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30A
- AC Voltage Rating 120V AC
- Circuit Breaker Actuator Push Button
- Max. AIR Rating 5kA at 32V DC
- Trip Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Sea Systems
- MFR # 2140
- Zoro # G602942736
- UPC # 632085021405
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.189 in |
Depth | 1.825 in |
Height | 2 in |
Details
Item | Circuit Breaker |
Amps | 30A |
AC Voltage Rating | 120V AC |
Circuit Breaker Actuator | Push Button |
Max. AIR Rating | 5kA at 32V DC |
Trip Type | Thermal |
Terminal Connection | #10-32 Stud |
DC Voltage Rating | 32V DC |
Description
2140
Amperage: 30A
Features:
Amperage: 30A
Features:
- Weatherproof
- Can be used as Main, Branch, or 24 hour circuit protection
- Compact design enables high density circuit protection configurations
- Push-to-reset operation
- "Trip Free" design cannot be held "ON" during fault current condition
- Ignition protected - Safe for installation aboard gasoline powered boats
- Captive star lock washers meet requirements for anti-rotation and eliminate handling of small, easily dropped parts
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97111)
- BURNDY Split-Bolt Connector, 2 str to 2/0 str (KSU26)
- WIEGMANN Galvanized Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 3R, Screw On (RSC242406GNK)
- PANDUIT Ring Terminal, expanded vinyl insulation, 16, PV14-14RX-L, PK 50 (PV14-14RX-L)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 250A, 3 Pole, 120/240V AC (7477)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 100A, 2 Pole, 120/240V AC (7258)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 300A, 3 Pole, 120/240V AC (7271)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 70A, Not Rated (7185)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 150A, Not Rated (7189)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 20A, 1 Pole, 240V AC (7353)
- GE Molded Case Circuit Breaker, THQL Series 80A, 3 Pole, 240V AC (THQL32080)
- Blue Sea Systems Circuit Breakers