Shop All Circuit Breakers
Blue Sea Systems
Circuit Breaker, 285 Series 60A, Not Rated
Mfr # 7184
Zoro # G103532399
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 285
- Amps 60A
- AC Voltage Rating Not Rated
- Circuit Breaker Actuator Lever
- Circuit Breaker Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 7184
- Zoro # G103532399
- UPC # 632085171841
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 3.2 in |
Depth | 1.895 in |
Height | 1.24 in |
Details
Item | Circuit Breaker |
Series | 285 |
Amps | 60A |
AC Voltage Rating | Not Rated |
Circuit Breaker Actuator | Lever |
Circuit Breaker Mounting Style | Surface |
Max. AIR Rating | 3kA at 48V |
Trip Type | Thermal |
Terminal Connection | M6 Stud |
DC Voltage Rating | 48V DC |
Description
285-Series Thermal Circuit Breaker Surface Mount, 60A
- Drop-in replacement for 185-series Circuit Breakers
- Visible reset lever shows open condition
- "Trip Free" - cannot be held closed after trip
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON Electric Fuse, P0 Series, 35A, 600V AC (P09910)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 10' Length - White (WL904-10-WHITE)
- UBI Replacement Buss Bar, Assembly, 125A (UBIZRBK12)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 40A, 2 Pole, 277V AC, Medium Curve (BA2-B0-34-640-521-C)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 16A, 2 Pole, 120/240V AC (7348)
- BLUE SEA SYSTEMS Circuit Breaker, ATO/ATC Series 30A, Not Rated (7068)
- BLUE SEA SYSTEMS Circuit Breaker, 50A, 1 Pole, Not Rated (7445)
- BLUE SEA SYSTEMS Circuit Breaker, 40A, Not Rated (2137)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 100A, 1 Pole, 240V AC (7250I)
- BLUE SEA SYSTEMS Circuit Breaker, 5A, 1 Pole, 240V AC (7454)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 2 Pole, 120/240V AC (B220H)
- Blue Sea Systems Circuit Breakers