Shop All Circuit Breakers
Blue Sea Systems
Circuit Breaker, 285 Series 40A, Not Rated
Mfr # 7182
Zoro # G303920941
$72.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 285
- Amps 40A
- AC Voltage Rating Not Rated
- Circuit Breaker Actuator Lever
- Circuit Breaker Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Sea Systems
- MFR # 7182
- Zoro # G303920941
- UPC # 632085071820
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 3.2 in |
Depth | 1.895 in |
Height | 1.24 in |
Details
Item | Circuit Breaker |
Series | 285 |
Amps | 40A |
AC Voltage Rating | Not Rated |
Circuit Breaker Actuator | Lever |
Circuit Breaker Mounting Style | Surface |
Max. AIR Rating | 3kA at 48V |
Trip Type | Thermal |
Terminal Connection | M6 Stud |
DC Voltage Rating | 48V DC |
Description
285-Series Thermal Circuit Breaker Surface Mount, 40A
- Drop-in replacement for 185-series Circuit Breakers
- Visible reset lever shows open condition
- "Trip Free" - cannot be held closed after trip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Modular Plug 8C RJ45 Cat6 Round Solid UL (301-191)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 30A (9432ANPB)
- DAYTON Control Transformer, 150 VA, 60 °C, 24V AC, 277V AC (4MTR2)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG06-0001-00)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 100A, 1 Pole, 240V AC (7250I)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 50A, Not Rated (7139)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 40A, 1 Pole, 240V AC (7407)
- BLUE SEA SYSTEMS Circuit Breaker, 30A, 1 Pole, Not Rated (7444)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 40A, 2 Pole, 120/240V AC (7416)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 60A, 2 Pole, 120/240V AC (7254)
- SIEMENS Circuit Breaker, QP/MP Series 40A, 2 Pole, 120/240V AC (Q240)
- Blue Sea Systems Circuit Breakers