Shop All Circuit Breakers
Blue Sea Systems
Circuit Breaker, 285 Series 40A, Not Rated
Mfr # 7082
Zoro # G202943003
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 285
- Amps 40A
- AC Voltage Rating Not Rated
- Circuit Breaker Actuator Lever
- Circuit Breaker Mounting Style Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 7082
- Zoro # G202943003
- UPC # 632085070823
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.9 in |
Depth | 1.77 in |
Height | 2.91 in |
Details
Item | Circuit Breaker |
Series | 285 |
Amps | 40A |
AC Voltage Rating | Not Rated |
Circuit Breaker Actuator | Lever |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 3kA at 48V |
Trip Type | Thermal |
Terminal Connection | M6 Stud |
DC Voltage Rating | 48V DC |
Description
285-Series Circuit Breaker Panel Mount - 40A
- Drop in replacement for 185-Series Circuit Breakers
- Visible reset lever shows open condition
- "Trip Free" - cannot be held closed after trip
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Adjustable Straight Actuating Key (D4DS-K3)
- DWYER INSTRUMENTS Pressure Switch, Differential, 0.2to 2InWC (ADPS-03-2-N)
- DROSSBACH Installation Tool, For Conduit 3/4-7/8 In (SLT-20)
- CONTROL CO Hand Tally Counter, 4 Digit (3125)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 100A, 2 Pole, 120/240V AC (7258)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 10A, 1 Pole, 240V AC (7541)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 20A, 2 Pole, 120/240V AC (7260)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 32A, 2 Pole, 120/240V AC (7575)
- BLUE SEA SYSTEMS Circuit Breaker, 40A, 120V AC (2141)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 40A, 1 Pole, 240V AC (7407)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Series 20A, 2 Pole, 120/240V AC (6968580)
- Blue Sea Systems Circuit Breakers