Shop All Circuit Breakers
Blue Sea Systems
Circuit Breaker, 285 Series 30A, Not Rated
Mfr # BL81910
Zoro # G309957156
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 285
- Amps 30A
- AC Voltage Rating Not Rated
- Circuit Breaker Actuator Lever
- Circuit Breaker Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # BL81910
- Zoro # G309957156
- UPC # 758218820988
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 3.2 in |
Depth | 1.895 in |
Height | 1.24 in |
Details
Item | Circuit Breaker |
Series | 285 |
Amps | 30A |
AC Voltage Rating | Not Rated |
Circuit Breaker Actuator | Lever |
Circuit Breaker Mounting Style | Surface |
Max. AIR Rating | 3kA at 48V DC |
Trip Type | Thermal |
Terminal Connection | M6 Stud |
DC Voltage Rating | 48V DC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, GFN Series, Time-Delay, 5A, 250V AC, Indicating (GFN5)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Red (HBLMRSR)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Rigid Strut Clamp, 25PK (SC250R)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 12A, 250V AC, Non-Indicating (FRN-R-12)
- BLUE SEA SYSTEMS Circuit Breaker, 20A, 1 Pole, Not Rated (7443)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 50A, 2 Pole, 120/240V AC (7251)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 300A, 3 Pole, 120/240V AC (7271)
- BLUE SEA SYSTEMS Circuit Breaker, 30A, 1 Pole, Not Rated (7444)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 40A, Not Rated (7082)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 8A, 1 Pole, 240V AC (7299)
- GE Molded Case Circuit Breaker, TEY Series 50A, 3 Pole, 277/480V AC (TEY350)
- Blue Sea Systems Circuit Breakers