Shop All Circuit Breakers
Blue Sea Systems
Circuit Breaker, 285 Series 30A, Not Rated
Mfr # 7181
Zoro # G502942928
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 285
- Amps 30A
- AC Voltage Rating Not Rated
- Circuit Breaker Actuator Lever
- Circuit Breaker Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 7181
- Zoro # G502942928
- UPC # 632085171810
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 3.2 in |
Depth | 1.895 in |
Height | 1.24 in |
Details
Item | Circuit Breaker |
Series | 285 |
Amps | 30A |
AC Voltage Rating | Not Rated |
Circuit Breaker Actuator | Lever |
Circuit Breaker Mounting Style | Surface |
Max. AIR Rating | 3kA at 48V |
Trip Type | Thermal |
Terminal Connection | M6 Stud |
DC Voltage Rating | 48V DC |
Description
285-Series Thermal Circuit Breaker Surface Mount, 30A
- Drop-in replacement for 185-series Circuit Breakers
- Visible reset lever shows open condition
- "Trip Free" - cannot be held closed after trip
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, X, 3/4 In. (VLJX-2WW)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/8 in., Straight, Orange (SHC1008)
- DAYTON DefPurposeMagContactor, 24VAC, 3P, 40A (783XZ5)
- HELI-TUBE 1/4 In. OD X 50FT Red Polyethylene Spiral Wrap (HT 1/4 C RE-50)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 60A, Not Rated (7184)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 15A, 1 Pole, 240V AC (7210)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 40A, 1 Pole, 240V AC (7225)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 50A, 2 Pole, 120/240V AC (7251)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 15A, 2 Pole, 120/240V AC (7235)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 60A, 2 Pole, 120/240V AC (7254)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QOM2100VH)
- Blue Sea Systems Circuit Breakers