Shop All Circuit Breakers
Blue Sea Systems
Circuit Breaker, 285 Series 150A, Not Rated
Mfr # 7189
Zoro # G403921015
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 285
- Amps 150A
- AC Voltage Rating Not Rated
- Circuit Breaker Actuator Lever
- Circuit Breaker Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 7189
- Zoro # G403921015
- UPC # 632085071899
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 3.2 in |
Depth | 1.895 in |
Height | 1.24 in |
Details
Item | Circuit Breaker |
Series | 285 |
Amps | 150A |
AC Voltage Rating | Not Rated |
Circuit Breaker Actuator | Lever |
Circuit Breaker Mounting Style | Surface |
Max. AIR Rating | 3kA at 48V |
Trip Type | Thermal |
Terminal Connection | M6 Stud |
DC Voltage Rating | 48V DC |
Description
285-Series Thermal Circuit Breaker Surface Mount, 150A
- Drop-in replacement for 185-series Circuit Breakers
- Visible reset lever shows open condition
- "Trip Free" - cannot be held closed after trip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON DC Power Supply, 100/240V AC, 48V DC, 150W, 3.3A, DIN Rail (S8FS-G15048CD)
- WESTEK Univ Touch Dimmer Kit (6503HBLC)
- HUBBELL 20A Twist-Lock Receptacle 3P 3W 125/250VAC BK (HBL7310B)
- SQUARE D Load Center, HOM, 8 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM816L125PRB)
- BLUE SEA SYSTEMS Circuit Breaker, 10A, Not Rated (2132)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 30A, 2 Pole, 120/240V AC (3106100)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 50A, 2 Pole, 120/240V AC (7417)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 250A, 3 Pole, 120/240V AC (7477)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 50A, Not Rated (7183)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 100A, Not Rated (7187)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 50A, 2 Pole, Not Rated, D Curve (M9U31250)
- Blue Sea Systems Circuit Breakers