Shop All Circuit Breakers
Blue Sea Systems
Circuit Breaker, 187 Series 90A, Not Rated
Mfr # 7143
Zoro # G702942070
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 187
- Amps 90A
- AC Voltage Rating Not Rated
- Circuit Breaker Actuator Lever
- Circuit Breaker Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 7143
- Zoro # G702942070
- UPC # 632085071431
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 2.323 in |
Depth | 1.797 in |
Height | 3.439 in |
Details
Item | Circuit Breaker |
Series | 187 |
Amps | 90A |
AC Voltage Rating | Not Rated |
Circuit Breaker Actuator | Lever |
Circuit Breaker Mounting Style | Surface |
Max. AIR Rating | 5kA at 14V DC |
Trip Type | Thermal |
Terminal Connection | 5/16 in-18 Stud |
DC Voltage Rating | 48V DC |
Description
187 - Series Thermal Circuit Breakers - Surface Mount
90 Amp Circuit Breaker
PN: 7143
Features:
Specifications Circuit Breaker Class:Type III - Switchable / Manual Reset - Trip FreeType:Thermally Responsive Bi-Metal BladeCase Material:Thermoset PolyesterVoltage Rating:48 Volts DC MaximumInterrupt Rating:5,000 Amperes @12 Volts DC 3,000 Amperes @24 Volts DC 1,500 Amperes @42 Volts DCOperating Temperature Range:-25C° to +82C°
90 Amp Circuit Breaker
PN: 7143
Features:
- Combines switching and circuit protection into a single device
- All components meet SAE J1171 external ignition protection requirements
- Clear, single lever operation
- "Trip Free" design cannot be held "ON" during fault current condition
- Waterproof
- Recessed mounting holes for clean appearance
- Large clearance around terminal studs accept heavy gauge wire lugs
- Robust 5/16 terminals provide high torque connections
- Large lever with vertical/horizontal orientation provides indication of trip status
- Ignition protected - safe for installation aboard gasoline powered boats
Specifications Circuit Breaker Class:Type III - Switchable / Manual Reset - Trip FreeType:Thermally Responsive Bi-Metal BladeCase Material:Thermoset PolyesterVoltage Rating:48 Volts DC MaximumInterrupt Rating:5,000 Amperes @12 Volts DC 3,000 Amperes @24 Volts DC 1,500 Amperes @42 Volts DCOperating Temperature Range:-25C° to +82C°
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls40Fb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Wht (B) (CLS40FB-B)
- SCHNEIDER ELECTRIC Timer, 24-240VAC/VDC, In 8A, Dpdt Out Mu (RE22R2MYMR)
- ELECTRIDUCT Small Corner Duct 1075 Series Cable Raceway- 5ft- Black (SRCD-1075-5-BK)
- EATON BUSSMANN Finger Safe Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM1DIU)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 200A, 2 Pole, 120/240V AC (7476)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 15A, 2 Pole, 120/240V AC (7235)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 8A, 1 Pole, 240V AC (7347)
- BLUE SEA SYSTEMS Circuit Breaker, 40A, Not Rated (2137)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 30A, Not Rated (7181)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 30A, Not Rated (BL81910)
- GE Molded Case Circuit Breaker, THQL Series 100A, 2 Pole, 120/240V AC (THQL21100)
- Blue Sea Systems Circuit Breakers