Shop All Circuit Breakers
Blue Sea Systems
Circuit Breaker, 187 Series 40A, Not Rated
Mfr # 7138
Zoro # G803532972
product price: $77.55
/ea
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 187
- Amps 40A
- AC Voltage Rating Not Rated
- Circuit Breaker Actuator Lever
- Circuit Breaker Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 7138
- Zoro # G803532972
- UPC # 632085171384
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 2.323 in |
Depth | 1.797 in |
Height | 3.439 in |
Details
Item | Circuit Breaker |
Series | 187 |
Amps | 40A |
AC Voltage Rating | Not Rated |
Circuit Breaker Actuator | Lever |
Circuit Breaker Mounting Style | Surface |
Max. AIR Rating | 5kA at 14V DC |
Trip Type | Thermal |
Terminal Connection | 5/16 in-18 Stud |
DC Voltage Rating | 48V DC |
Description
187 - Series Thermal Circuit Breakers - Surface Mount
40 Amp Circuit Breaker
PN: 7138
Features:
Specifications Circuit Breaker Class:Type III - Switchable / Manual Reset - Trip FreeType:Thermally Responsive Bi-Metal BladeCase Material:Thermoset PolyesterVoltage Rating:48 Volts DC MaximumInterrupt Rating:5,000 Amperes @12 Volts DC 3,000 Amperes @24 Volts DC 1,500 Amperes @42 Volts DCOperating Temperature Range:-25C° to +82C°
40 Amp Circuit Breaker
PN: 7138
Features:
- Combines switching and circuit protection into a single device
- All components meet SAE J1171 external ignition protection requirements
- Clear, single lever operation
- "Trip Free" design cannot be held "ON" during fault current condition
- Waterproof
- Recessed mounting holes for clean appearance
- Large clearance around terminal studs accept heavy gauge wire lugs
- Robust 5/16 terminals provide high torque connections
- Large lever with vertical/horizontal orientation provides indication of trip status
- Ignition protected - safe for installation aboard gasoline powered boats
Specifications Circuit Breaker Class:Type III - Switchable / Manual Reset - Trip FreeType:Thermally Responsive Bi-Metal BladeCase Material:Thermoset PolyesterVoltage Rating:48 Volts DC MaximumInterrupt Rating:5,000 Amperes @12 Volts DC 3,000 Amperes @24 Volts DC 1,500 Amperes @42 Volts DCOperating Temperature Range:-25C° to +82C°
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE J-Hook, 1/4In Rod, 3/4In Max Cap (BCH12-W2)
- ENM Hour Meter, Back Flange Mounting, 6 Digit (T51D52)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (CFV0509Z1)
- HAMMOND N1 Screw Cover, 18 x 18 x 8, Steel/Gray (CS18188)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 60A, Not Rated (7184)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 25A, Not Rated (7080)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 100A, 3 Pole, 120/240V AC (7290)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 30A, 2 Pole, 120/240V AC (3106100)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 40A, 2 Pole, 120/240V AC (7416)
- BLUE SEA SYSTEMS Circuit Breaker, 5A, 1 Pole, 240V AC (7454)
- EATON Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHFP120DF)
- Blue Sea Systems Circuit Breakers