Shop All Circuit Breakers
Blue Sea Systems
Circuit Breaker, 187 Series 25A, Not Rated
Mfr # 7135
Zoro # G303532953
product price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 187
- Amps 25A
- AC Voltage Rating Not Rated
- Circuit Breaker Actuator Lever
- Circuit Breaker Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 7135
- Zoro # G303532953
- UPC # 632085071356
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 2.323 in |
Depth | 1.797 in |
Height | 3.439 in |
Details
Item | Circuit Breaker |
Series | 187 |
Amps | 25A |
AC Voltage Rating | Not Rated |
Circuit Breaker Actuator | Lever |
Circuit Breaker Mounting Style | Surface |
Max. AIR Rating | 5kA at 14V DC |
Trip Type | Thermal |
Terminal Connection | 5/16 in-18 Stud |
DC Voltage Rating | 48V DC |
Description
187 - Series Thermal Circuit Breakers - Surface Mount
25 Amp Circuit Breaker
PN: 7135
Features:
Specifications Circuit Breaker Class:Type III - Switchable / Manual Reset - Trip FreeType:Thermally Responsive Bi-Metal BladeCase Material:Thermoset PolyesterVoltage Rating:48 Volts DC MaximumInterrupt Rating:5,000 Amperes @12 Volts DC 3,000 Amperes @24 Volts DC 1,500 Amperes @42 Volts DCOperating Temperature Range:-25C° to +82C°
25 Amp Circuit Breaker
PN: 7135
Features:
- Combines switching and circuit protection into a single device
- All components meet SAE J1171 external ignition protection requirements
- Clear, single lever operation
- "Trip Free" design cannot be held "ON" during fault current condition
- Waterproof
- Recessed mounting holes for clean appearance
- Large clearance around terminal studs accept heavy gauge wire lugs
- Robust 5/16 terminals provide high torque connections
- Large lever with vertical/horizontal orientation provides indication of trip status
- Ignition protected - safe for installation aboard gasoline powered boats
Specifications Circuit Breaker Class:Type III - Switchable / Manual Reset - Trip FreeType:Thermally Responsive Bi-Metal BladeCase Material:Thermoset PolyesterVoltage Rating:48 Volts DC MaximumInterrupt Rating:5,000 Amperes @12 Volts DC 3,000 Amperes @24 Volts DC 1,500 Amperes @42 Volts DCOperating Temperature Range:-25C° to +82C°
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER CONTROLS CO ABB Non-Illuminated Mushroom Head PB Metal Bezel, 22mm, Red, P9M-ER4RN (P9M-ER4RN)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 18 Spaces, 125A, 277/480V, Convertible Main Lug, 3 Phase (NF418L1)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (A53TP50D-10)
- NOARK Contactor 120Vac 4 Pole (CU-18-HF-4A)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 50A, 2 Pole, 120/240V AC (7251)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 40A, Not Rated (7138)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 10A, 1 Pole, 240V AC (7541)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 30A, Not Rated (BL81910)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 50A, 2 Pole, 120/240V AC (7242)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 250A, 3 Pole, 120/240V AC (7270)
- MOELLER Miniature Circuit Breaker, 15A, 3 Pole, 277/480V AC (FAZ-C15/3-NA)
- Blue Sea Systems Circuit Breakers