Shop All Circuit Breakers
Blue Sea Systems
Circuit Breaker, 15A, 1 Pole, 240V AC
Mfr # 7456
Zoro # G005610829
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 240V AC
- Circuit Breaker Actuator Flat Rocker
- Max. AIR Rating 5kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 7456
- Zoro # G005610829
- UPC # 632085074562
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 3/4 in |
Depth | 3.53 in |
Height | 3.1 in |
Details
Item | Circuit Breaker |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 240V AC |
Circuit Breaker Actuator | Flat Rocker |
Max. AIR Rating | 5kA |
Trip Type | Hydraulic Magnetic |
Terminal Connection | #10-32 Screw |
DC Voltage Rating | Not Rated |
Description
7456 UL-489 Circuit Breaker - 15A Flat Rocker
Suitable for use when UL-489 specifications are required (Navy, Army, or Coast Guard vessels, and other vessels covered under CFR 46).
Specifications:
- Amperage: 15A AC
- Actuator Style: Flat Rocker
- Poles: 1
- Maximum Voltage: 240V AC
- Circuit Breaker Type: Magnetic Hydraulic - Trip Free
- Terminal Type: #10-32 Screw Tin-Plated Brass
- Interrupt Capacity: 5000A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Metal PlugTrak, 20A 125V, 1 Circuit, 10 Receptacle, 5' Length, Gray (HBL24GB506GY)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Round Receptacle (1FRC)
- SCHNEIDER ELECTRIC Time Delay Rlay, 12 to 240VAC/DC, 12A, DPDT (TDRPRO-5100)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242T (ioLogik E1242-T)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 30A, 1 Pole, 240V AC (7406)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 5A, 1 Pole, 240V AC (7540)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 16A, 2 Pole, 120/240V AC (7348)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 20A, 2 Pole, 120/240V AC (7260)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 40A, Not Rated (7182)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 20A, 1 Pole, 240V AC (7353)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC (QOB120AFI)
- Blue Sea Systems Circuit Breakers