Shop All Circuit Breakers
Blue Sea Systems
Circuit Breaker, 10A, Not Rated
Mfr # 2132
Zoro # G503921014
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 10A
- AC Voltage Rating Not Rated
- Circuit Breaker Actuator Push Button
- Circuit Breaker Mounting Style Panel
- Max. AIR Rating 3kA at 14.7V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 2132
- Zoro # G503921014
- UPC # 632085021320
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 1.379 in |
Depth | 0.571 in |
Height | 2.3 in |
Details
Item | Circuit Breaker |
Amps | 10A |
AC Voltage Rating | Not Rated |
Circuit Breaker Actuator | Push Button |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 3kA at 14.7V DC |
Trip Type | Thermal |
Terminal Connection | #8 Screw |
DC Voltage Rating | 32V DC |
Description
Quick connect terminal style circuit breakers are incorporated into Blue Sea Systems WeatherDeck Waterproof Circuit Breaker Panels, Dual Battery Bank Main Distribution Panels, and 360 Distribution Panels. Optional Push Button Waterproof Boot protects circuit breaker in wet environments, replaces dress nut mounting on circuit breakers and resists discoloration and cracking.
Features- Push Button Reset Only Screw Terminal Circuit Breaker
- Branch circuit breakers (can also be used for 24-hour circuit protection)
- Compact design enables high density circuit protection configurations
- Push-to-reset operation
- Trip Free design cannot be held "ON" during fault current condition
- Ignition protected - Safe for installation aboard gasoline powered boats
- Amperage: 10A
- Maximum Voltage: 32V DC
- Mounting: Panel Mount 3/8-27 UNS
- Circuit Breaker Type: Thermal trip, manual push-button reset only
- Terminal Type: #8 Screw
- Interrupt Capacity: 3000A @ 14.7V / 2500A @ 28V
- Minimum Operating Temperature: -10° C
- Maximum Operating Temperature: 60° C
- Screw Terminal Torque: 6 in-lb (0.68 Nm)
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X2Y1-M4)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7681)
- VAST Springless Nut, M10-24X1/4" EG, PK25 (V220 10-24-25)
- PANDUIT Cable Tie, 20.1"L, Nylon, Black, PK100 (PLT5EH-C0)
- BLUE SEA SYSTEMS Circuit Breaker, 50A, 1 Pole, Not Rated (7445)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 100A, Not Rated (7044)
- BLUE SEA SYSTEMS Circuit Breaker, 30A, 120V AC (2140)
- BLUE SEA SYSTEMS Circuit Breaker, 40A, Not Rated (2137)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 15A, 1 Pole, 240V AC (7352)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 50A, 2 Pole, 120/240V AC (7417)
- EATON Circuit Breaker, GFTCB Series 50A, 2 Pole, 120/240V AC (GFTCB250)
- Blue Sea Systems Circuit Breakers