Shop All Busways & Bus Plugs
Blue Sea Systems
Busbar, 250A, 300V AC, 48V DC
Mfr # 2128
Zoro # G703532836
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 250A
- Voltage 300V AC, 48V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 2128
- Zoro # G703532836
- UPC # 632085021283
- Country of Origin United States
- Category Busways & Bus Plugs
Details
Item | Busbar |
Amps | 250A |
Voltage | 300V AC, 48V DC |
Description
2 x 5⁄16"- 18 Stud Terminal
6 x#10-24 Terminal Screws
Part# 2128
Specifications
Continuous Amperage 250 Amperes AC/DC
Voltage Rating 300 Volts AC Maximum / 48 Volts DC Maximum
Bus Material Tin-Plated Copper CDA 110 / UNS 11000
Base Material Reinforced Polycarbonate
Cover Material ABS
CE Certified
6 x#10-24 Terminal Screws
Part# 2128
Specifications
Continuous Amperage 250 Amperes AC/DC
Voltage Rating 300 Volts AC Maximum / 48 Volts DC Maximum
Bus Material Tin-Plated Copper CDA 110 / UNS 11000
Base Material Reinforced Polycarbonate
Cover Material ABS
CE Certified
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PDU, 120V, 6 Outlet, 6 ft., Black (R5BZ)
- 3M Twist On Wire Connector, 18-8 AWG, PK100 (R/Y+BOX)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK150 (30-1261J)
- MURR ELEKTRONIK M8 MALE 0° FIELD-WIREABLE SCREW TERM., 3-pol. 0, 14€¦0.5mm² (7000-08601-0000000)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2303)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2302)
- BLUE SEA SYSTEMS Busbar, 100A, 32V DC (2340)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2301)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2722)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300)
- PANDUIT Grounding Busbar, Copper (GB4B0612TPI-1)
- Blue Sea Systems Power Distribution