Shop All Busways & Bus Plugs
Blue Sea Systems
Busbar, 250A, 300V AC, 48V DC
Mfr # 2105
Zoro # G803987840
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 250A
- Voltage 300V AC, 48V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Sea Systems
- MFR # 2105
- Zoro # G803987840
- UPC # 632085021054
- Country of Origin China
- Category Busways & Bus Plugs
Details
Item | Busbar |
Amps | 250A |
Voltage | 300V AC, 48V DC |
Description
MaxiBus 250 Ampere Common BusBars 12 x #10 Terminal ScrewsPart #: 2105 Specifications Continuous Amperage250 AC/DCVoltage Rating300 Volts AC Maximum48 Volts DC Maximum Bus MaterialTin-Plated Copper CDA 110/UNS11000Case MaterialLexan® PolycarbonateBase MaterialGlass-Reinforced Product : BLUE SEA 2105 MAXIBUS 12 X 10-32 COMMON BUS Manufacturer : BLUE SEA SYSTEM Manufacturer Part No : 2105 UPC : 632085021054
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (8502SEO2V03)
- PANDUIT Shrink Tubing Kit, R, Y, G, B, W, C, B, 126 Pc (KP-HSTT2)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6517)
- ZORO SELECT Strut Channel, 4 ft. L, Pre-Galvanzd Steel (FS-200SS PG 48.00)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2701)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2304-BSS)
- BLUE SEA SYSTEMS Busbar Cover, 1000A, 150V (1992)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2315)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2305)
- BLUE SEA SYSTEMS Blue Sea 2710 Cover f/DualBus 2702 (2710)
- BLUE SEA SYSTEMS Busbar Cover, 1000A, 150V (1990)
- Blue Sea Systems Power Distribution