Shop All Busways & Bus Plugs
Blue Sea Systems
Busbar, 200A, 48V DC
Mfr # 2020
Zoro # G4547438
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 200A
- Voltage 48V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 2020
- Zoro # G4547438
- UPC # 632085020200
- Country of Origin United States
- Category Busways & Bus Plugs
Details
Item | Busbar |
Amps | 200A |
Voltage | 48V DC |
Description
Blue Sea 2020 PowerBar Dual BusBar - Two 3/8"-16 Studs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON Defrost Timer Control, 208/240V AC, 40 A, SPDT, Heavy Steel, Temperature Or Pressure Termination (8145-20)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/16" Inside Diameter - 10' Long - Black (HS352-S10-BLACK)
- SCHNEIDER ELECTRIC Relay, 48V DC Coil Volts, Square, 14 Pin, 4PDT (RPM42ED)
- SQUARE D Nonreversing 1 NEMA Rating, 120V AC (8911DPSG13V02)
- BLUE SEA SYSTEMS Blue Sea 2709 Cover f/DualBus 2701 (2709)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2305)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2702)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300-BSS)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2302)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC, 3 Wire (2356)
- CONTA-CLIP SH1 BG, Busbar Support (2318.2)
- Blue Sea Systems Power Distribution