Shop All Busways & Bus Plugs
Blue Sea Systems
Busbar, 150A, 300V AC, 48V DC
Mfr # 2723
Zoro # G103532931
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 150A
- Voltage 300V AC, 48V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 2723
- Zoro # G103532931
- UPC # 632085027230
- Country of Origin United States
- Category Busways & Bus Plugs
Details
Item | Busbar |
Amps | 150A |
Voltage | 300V AC, 48V DC |
Description
2723 DualBus Plus 5/16" Stud - 5 x 10 - 32 Screw Terminal
Features:
- Combines negative and positive buses on one block
- Clear polycarbonate cover snaps on to meet Coast Guard and ABYC insulation requirements
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Vertical Ground Bar Kits, 0.625x72.00, C (DG72)
- CRYDOM Solid State Relay, 4 to 32VDC, 65A (CMRD4865-10)
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Standard Duplex Outlet, 6-20R, Gray (5462GRY)
- HUBBELL 30A Watertight Locking Receptacle 3P 3W 125/250VAC (HBL69W08)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2315)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2312)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2105)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC, 3 Wire (2356100)
- BLUE SEA SYSTEMS Busbar, 200A, 48V DC (2019)
- BLUE SEA SYSTEMS Blue Sea 2719 Maxibus Cover f/2127 & 2128 (2719)
- BLUE SEA SYSTEMS Blue Sea 2709 Cover f/DualBus 2701 (2709)
- Blue Sea Systems Power Distribution