Shop All Busways & Bus Plugs
Blue Sea Systems
Busbar, 150A, 300V AC, 48V DC
Mfr # 2302
Zoro # G403532945
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 150A
- Voltage 300V AC, 48V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Sea Systems
- MFR # 2302
- Zoro # G403532945
- UPC # 632085023027
- Country of Origin United States
- Category Busways & Bus Plugs
Details
Item | Busbar |
Amps | 150A |
Voltage | 300V AC, 48V DC |
Description
2302 150AMP Common BusBar 20 x 8-32 Screw Terminal
Features:
- The industry standard busbar for positive distribution
- The industry standard busbar for the collection of negative or AC ground circuits
Specifications:
- Max Voltage: 300 V AC
- 48 V DC
- Number of Screws: 20
- Number of Terminal Studs: 2
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Digital Pressure Switch, SPST, 0 to 36.3 psi (PN4226)
- MIDWEST FASTENER Fuse Clip, 10 PK (67363)
- BAYCO 11 ORG CRD Stor Reel (KW-110)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 30A, SPST-N/O/SPST-N/C (RIB24Z)
- BLUE SEA SYSTEMS Busbar Cover, 1000A, 150V (1992)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2307)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC, 3 Wire (2356)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2312)
- BLUE SEA SYSTEMS Blue Sea 2719 Maxibus Cover f/2127 & 2128 (2719)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2314)
- ASSOCIATED EQUIPMENT Smart Bus Bar (6075S)
- Blue Sea Systems Busways & Bus Plugs