Shop All Busways & Bus Plugs
Blue Sea Systems
Busbar, 150A, 300V AC, 48V DC
Mfr # 2302
Zoro # G110568824
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 150A
- Voltage 300V AC, 48V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 2302
- Zoro # G110568824
- UPC # 632085023027
- Country of Origin China
- Category Busways & Bus Plugs
Details
Item | Busbar |
Amps | 150A |
Voltage | 300V AC, 48V DC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Starter Enclosure Ip55 Iec (GV2MP02)
- BALLUFF PROXIMITY SENSOR (BES M12MG-NSC80F-S04G)
- ZORO SELECT Clamp, Cushioned, Dia 1/2 In, PK50 (CWV0907Z1)
- IFM Cordset, For Use with PN4XXX Series (E18027)
- BLUE SEA SYSTEMS Blue Sea 2719 Maxibus Cover f/2127 & 2128 (2719)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC, 3 Wire (2356)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2701)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2722)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2301)
- BLUE SEA SYSTEMS Busbar Cover, 1000A, 150V (1992)
- PANDUIT Grounding Busbar 1/4" x 4" x 12" (GB4A0606I)
- Blue Sea Systems Power Distribution