Shop All Busways & Bus Plugs
Blue Sea Systems
Busbar, 150A, 300V AC, 48V DC
Mfr # 2300
Zoro # G904028039
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 150A
- Voltage 300V AC, 48V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 2300
- Zoro # G904028039
- UPC # 632085023003
- Country of Origin China
- Category Busways & Bus Plugs
Details
Item | Busbar |
Amps | 150A |
Voltage | 300V AC, 48V DC |
Description
150 Ampere Common BusBar 10 x #8-32 Screw Terminal with CoverPN: 2300Stud design provides direct terminal to bus contact for low resistant connectionStainless steel studs and screws allow high torquing for excellent electrical contactTin-plated copper bus for maximum conductivity and resistance to corrosionUL 94-VO rated (self extinguishing) base material resists high heatPress on insulating cover attaches to studs and allows unobstructed wire accessRaised bus provides easy access to multiple wires on a single screwContinuous Amperage130 Amperes AC150 Amperes DCMaximum Voltage Rating300 Volts AC48 Volts DCBus MaterialTin-Plated Copper CDA 110/UNS11000Base MaterialGlass Reinforced PolycarbonateCover materialPolycarbonateStudsStainless Steel 1/4"-20 torque 72 in-lbs accepts 1/4" (M6) ring terminalScrewsStainless Steel #8-32 screw terminal torque 18 in-lbs accepts #8 (M4) ring terminalWeight0.34LbProduct : BLUE SEA 2300 BUSBAR PLUS 10 GANG COMMON Manufacturer : BLUE SEA SYSTEM Manufacturer Part No : 2300 UPC : 632085023003
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 5.6" L Intermediate Cable Tie NAT PK 1000 (PLT1.5I-M)
- POWER FIRST Standard Cable Tie, 12 in L, 0.19 in W, Nylon 6/6, Yellow, Indoor, Outdoor Use, 100 Pack (36J225)
- EATON Cutler-Hammer 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SA)
- RACO Noninsulated Connector, 4" Conduit Size (3416)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2302)
- BLUE SEA SYSTEMS Busbar Cover, 1000A, 150V (1990)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2723)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2304-BSS)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2307)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2315)
- COMMSCOPE Replacement for Commscope Ugbkit-0210 (UGBKIT-0210 COMMSCOPE)
- Blue Sea Systems Busways & Bus Plugs