Shop All Busways & Bus Plugs
Blue Sea Systems
Busbar, 100A, 32V DC
Mfr # 2340
Zoro # G903532711
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 100A
- Voltage 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 2340
- Zoro # G903532711
- UPC # 632085023409
- Country of Origin Taiwan, Province of China
- Category Busways & Bus Plugs
Details
Item | Busbar |
Amps | 100A |
Voltage | 32V DC |
Description
Battery Terminal Mount BusBars
Easy to install.
Specifications:
Easy to install.
Specifications:
- Maximum Voltage: 32V DC
- Continuous Rating: 100A DC
- Bus Material: Tin-Plated Copper C11000
- Mounting Hole: Clearance for 3/8 [M10] stud
- Screw Terminal Type: #8-32 Screws with Captive Star Lock washer
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 50A, Not Rated (7183)
- APC APC® BE650G1 Back-UPS ES 650 Battery Backup System, 8 Outlets, 650VA / 390 Watts (BE650G1)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 400mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-400-R)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/4" Inside Diameter - 50' Length (BSLNY025-50)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2105)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2304-BSS)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC, 3 Wire (2356100)
- BLUE SEA SYSTEMS Busbar Cover, 1000A, 150V (1990)
- BLUE SEA SYSTEMS Blue Sea 2719 Maxibus Cover f/2127 & 2128 (2719)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2701)
- BLUE SEA SYSTEMS Busbar, 100A, 48V DC (2306)
- Blue Sea Systems Busways & Bus Plugs