Shop All Busways & Bus Plugs
Blue Sea Systems
Busbar, 100A, 300V AC, 48V DC, 3 Wire
Mfr # 2356
Zoro # G903077250
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100A
- Voltage 300V AC, 48V DC
- Phase/Wire 3 Wire
- Fusible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 2356
- Zoro # G903077250
- UPC # 632085023560
- Country of Origin Mexico
- Category Busways & Bus Plugs
Details
Item | Busbar |
Amps | 100A |
Voltage | 300V AC, 48V DC |
Phase/Wire | 3 Wire |
Fusible | Yes |
Description
2356 Water Resistant BusBar - 100 Amp with Cover
Provides secure water-resistant bussing for harsh environments. The single side nesting design allows for wire entry from one side to maximize space.
Features:
- Water-resistant design with standard ring or fork type terminals allows for simple wiring with standard tools.
- Accepts a wide range of wire sizes
- Includes 3 wire plugs to maintain water-resistant rating if less than 4 wires are used
- Nests with other Water-Resistant 100A Common BusBars and ST-Blade Water-Resistant Fuse Block for space saving wiring
- Ideal for positive distribution and for the collection of negative or AC ground circuits
- Insulating cover meets ABYC/USCG insulation requirements
- Tin-plated copper busses and fuse clips
- Includes four write-on circuit labels
- Small format standard and custom labels available
Specifications:
- Cover: Yes
- Maximum Voltage: 300V AC/48V DC
- Continuous Rating: 100A AC/100A DC
- Bus Material: Tin-Plated Copper C11000
- Mounting Holes: Accepts 1/4" (6mm) Screws
- Terminal Screw: 4 x #8-32
- Terminal Stud: 1 x #10-32
- Wire Size: (1) 8 AWG to 4 AWG - Input/(4) 16 AWG to 10 AWG - Load
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 120VAC Mechanically Held Lighting Contactor 6P 30A (CR463M60CJA10A0)
- MONOPRICE Ethernet Cable, Cat 6, Black, 0.5 ft. (7498)
- LUTRON Lighting Dimmer, Slide, 1-Pole, Rocker, 120V (S-10PH-IV)
- ANCOR Heavy Duty 2/0 AWG 1/4" Tinned Lug - 25-Pack (242294)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2303)
- BLUE SEA SYSTEMS Busbar, 100A, 32V DC (2340)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC, 3 Wire (2356100)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2301)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2722)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2127)
- BLUE SEA SYSTEMS Busbar Cover, 1000A, 150V (1992)
- Blue Sea Systems Power Distribution