Shop All Busways & Bus Plugs
Blue Sea Systems
Busbar, 100A, 300V AC, 48V DC
Mfr # 2702
Zoro # G103987816
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100A
- Voltage 300V AC, 48V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 2702
- Zoro # G103987816
- UPC # 632085027025
- Country of Origin China
- Category Busways & Bus Plugs
Details
Item | Busbar |
Amps | 100A |
Voltage | 300V AC, 48V DC |
Description
DualBus 100 Ampere Common BusBar 10 x 8-32 Screw TerminalPN: 2702Combines negative and positive buses on one blockSPECIFICATIONSBus MaterialTin-Plated Copper CDA 110/UNS11000Voltage Rating300 Volts AC Maximum48 Volts DC MaximumBase MaterialABSCover MaterialABSContinuous Rating100 Amperes AC/DCWeight0.27 LbProduct : BLUE SEA 2702 DUALBUS 100A COMMON 10 CIRCUI Manufacturer : BLUE SEA SYSTEM Manufacturer Part No : 2702 UPC : 632085027025
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-S14BK-TA)
- RACO Bushing, 9/16" L, 1" Conduit (1104)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 300V 25 ft. BK (E3614)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG42J59)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2302)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2314)
- BLUE SEA SYSTEMS Busbar Cover, 1000A, 150V (1990)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2126)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2302-BSS)
- BLUE SEA SYSTEMS Blue Sea 2709 Cover f/DualBus 2701 (2709)
- EATON Busbar, 80A, 690V, 2 Phase (Z-SV/UL-16/2P-2TE/6)
- Blue Sea Systems Power Distribution