Shop All Busways & Bus Plugs
Blue Sea Systems
Busbar, 100A, 300V AC, 48V DC
Mfr # 2701
Zoro # G703532737
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100A
- Voltage 300V AC, 48V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 2701
- Zoro # G703532737
- UPC # 632085027018
- Country of Origin United States
- Category Busways & Bus Plugs
Details
Item | Busbar |
Amps | 100A |
Voltage | 300V AC, 48V DC |
Description
2701 DualBus 100 Ampere Common BusBars 5 x 8-32 Screw Terminal
Features:
- Combines negative and positive buses on one block
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Probe, K, 24In, .062In Sheath (MTA01344)
- SIEMENS Pilot Light, LED, Full Voltage, Grn, 120VAC (52BL4E3XB)
- CAROL Coaxial Cable, RG-59/U, 20 AWG, Black, PVC (C5780.41.01)
- GENERAC Recoil Starter Assembly (0H33750162)
- BLUE SEA SYSTEMS Blue Sea 2709 Cover f/DualBus 2701 (2709)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2312)
- BLUE SEA SYSTEMS Busbar, 200A, 48V DC (2019)
- BLUE SEA SYSTEMS Busbar Cover, 1000A, 150V (1992)
- BLUE SEA SYSTEMS Busbar, 100A, 32V DC (2340)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2305)
- SEA DOG Bar-Buss 20Gang, #426672-1 (426672-1)
- Blue Sea Systems Busways & Bus Plugs