Shop All Busways & Bus Plugs
Blue Sea Systems
Busbar, 100A, 300V AC, 48V DC
Mfr # 2314
Zoro # G004028076
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100A
- Voltage 300V AC, 48V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Sea Systems
- MFR # 2314
- Zoro # G004028076
- UPC # 632085023140
- Country of Origin China
- Category Busways & Bus Plugs
Details
Item | Busbar |
Amps | 100A |
Voltage | 300V AC, 48V DC |
Description
MiniBus 100 Ampere Common BusBar 5 x 8-32 Screw Terminal with CoverPN: 2314Great for limited space applications in electronics cabinets and under dashboardsSnap on insulating cover attaches to studs and allows unobstructed wire accessRaised bus provides easy access to multiple wires on a single screwPressed on busbar eliminates the need for securing nutStainless steel studs allow high torquing for excellent electrical contactTin-plated copper bus for maximum conductivity and corrosion resistanceRecessed mounting holes eliminate accidental shorts to aluminum and steel mounting surfacesCaptive star type lock washers meet CE requirements for anti-rotation and eliminate handling of small easily dropped partsStainless steel phillips screws for easier installation and resistance to strippingUL 94-VO rated base material resists high heatContinuous Amperage130 Amperes AC/DCMaximum Voltage Rating300 Volts AC/48 Volts DCBus MaterialTin-Plated Copper CDA 110/UNS11000Base MaterialReinforced PolycarbonateCover MaterialClear PolycarbonateWeight0.17LbProduct : BLUE SEA 2314 MINIBUS 5 X 8-32 COMMON BUS W/COVER Manufacturer : BLUE SEA SYSTEM Manufacturer Part No : 2314 UPC : 632085023140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 20A, 250V AC, 200A at 250V AC, 5 PK (AGX-20)
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 6A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-6)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT, 2 VA (TR-51628-08)
- GARDNER BENDER Toggle Switch, SPST, On/Off/On, 3/4 hp @ 125 to 250V AC (GSW-120)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2305)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2302)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2312)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2105)
- BLUE SEA SYSTEMS Blue Sea 2709 Cover f/DualBus 2701 (2709)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300)
- SQUARE D Busway, 30A, 277/480/600V AC, PQ, H, K, R, 3 Phase, 4 Wire With Ground (PQ4603G)
- Blue Sea Systems Power Distribution