Shop All Busways & Bus Plugs
Blue Sea Systems
Busbar, 100A, 300V AC, 48V DC
Mfr # 2304-BSS
Zoro # G701972313
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100A
- Voltage 300V AC, 48V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 2304-BSS
- Zoro # G701972313
- Country of Origin United States
- Category Busways & Bus Plugs
Details
Item | Busbar |
Amps | 100A |
Voltage | 300V AC, 48V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, Vyl, Brl, Insul, 16, PK25 (EDV14-250B-Q)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011336)
- TACO Sr503 Three Zone Switching Relay (SR503)
- FUNCTIONAL DEVICES Transformer, 100 VA, 120V, 277V (LTA100)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2305)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2304)
- BLUE SEA SYSTEMS Busbar Cover, 1000A, 150V (1992)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2701)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2702)
- BLUE SEA SYSTEMS Busbar, 100A, 48V DC (2306)
- SIEMENS Bus Plug Enclosure, 60A, 120/240V AC, XQ, 3 Phase, 4 Wire (US2:BPJA6GE)
- Blue Sea Systems Power Distribution