Shop All Fuse Accessories
Blue Sea Systems
Blue Sea Water Resistant Fuse Holder
Mfr # 5021
Zoro # G410531542
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 20A
- Mounting Style Panel
- Mounting Hole Dia. 1/2 in
- Max. Amps 20A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Sea Systems
- MFR # 5021
- Zoro # G410531542
- UPC # 632085050214
- Country of Origin China
- Category Fuse Accessories
Dimensions
Mounting Hole Dia. | 1/2 in |
Details
Item | Fuse Holder |
Amp Range | 20A |
Mounting Style | Panel |
Max. Amps | 20A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak FT2BK10 Floor Cable Cover - Cable Duct - Black (FT2BK10)
- QUICKCABLE 16-14 AWG Nylon Ring Double Crimp Terminal 3/8" Stud PK100 (163207-100)
- ELECTRIDUCT Nylon Cable Ties- 4" x 500pcs- Multi Color (CT-04-18-500-MIX)
- APPLETON ELECTRIC Conduit Body Cover, 2In, Alum, FM7 (APP670IGSA)
- BLUE SEA SYSTEMS Blue Sea 5021 Water Resistant Fuse Holder (5021)
- BLUE SEA SYSTEMS Fuse Holder, 30A Amp Range, Wire Leads (5061)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHL)
- IDEAL Terminal Strip, 12 Poles, Wire Leads (89-512)
- SEA DOG Fuse Holder, 15A Amp Range, 12V DC Volt Rating, Glass Fuse Type (420503-1)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Midget UL Class, 3 Poles, Clamp/Spade Lug, Midget Fuse Type (CHM3DNU)
- QUICKCABLE Fuse Holder, 300A Amp Range, 48V Volt Rating (509665-2001)
- Blue Sea Systems Fuse Accessories