Shop All Analog Multimeters
Blue Sea Systems
Blue Sea Systems 8017 DC Analog Ammeter - 0-100A With Shunt
Mfr # 8017
Zoro # G901957875
product price: $78.35
/ea
Free Shipping & Returns
$78.35
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
- Brand Blue Sea Systems
- MFR # 8017
- Zoro # G901957875
- UPC # 632085080174
- Country of Origin Taiwan, Province of China
- Category Analog Multimeters
Description
Meters with backlighting for low light conditions. Can be either surface or panel mount. (Separate 12V or 24V connection required for lighting)Ammeters: All models include either an internal or external shunt as noted.Includes appropriate external DC shunt when required; Simple 4 wire connection; Backlit meter face (separate 12 or 24V DC backlight connections); Face size: 2-3/4"; DIN Meters include a terminal cover included to prevent accidental short circuit; DIN Meters are a standard European 72mm design; DIN Meter face is white matte with black printed scale and knife-edge pointer
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
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 15 psi (120-AA-00-OO-15P)
- CALCULATED INDUSTRIES Moisture Meter, AccuMaster XT (7440)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 25 psi (555A-25.0)
- EXTECH Anemometer with Humidity, 80 to 5910 fpm (45170)
- SIMPSON ELECTRIC Analog Multimeter, 1000V, 10A, 20M Ohms (260-8P)
- SANWA Analog Multimeter - High Sensitivity FET for Measurement of Lower Capacitance (EM7000)
- TRIPLETT VOM, 300V, Polarity Reversing Switch, 0.6A (3067)
- SANWA Analog Multimeter with Continuity Check Beeper (SP20)
- GARDNER BENDER Analog Multimeter, 7 Func., 19 Range (GMT-319)
- UNITED SCIENTIFIC Multimeter (YX360TRF)
- SANWA Analog Multimeter with Capacitance Measurement and Built-in Transistor Oscillator (CX506a)
- Blue Sea Systems Analog Multimeters