Shop All Movies
Blue Sea Systems
Blue Sea Systems 7067 25A 7067 ATO & ATC-Style Low Profile Circuit Breaker - Pack of 2
Mfr # 7067
Zoro # G904034931
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 7067
- Zoro # G904034931
- Country of Origin China
- Category Movies
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life. Superior quality performance and reliability and Competitive prices and value for money
Features- Drop in replacement for ATO and ATC blade style fuses
- Manual push button reset complies with ABYC circuit protection requirements
- Compatible with Water-Resistant ST-Blade Fuse Block with cover secured
- Compatible with all other ST-Blade Fuse blocks without cover
- Use a manually resettable circuit breaker instead of an ATO or ATC fuse.
- Pack of 2
- Color: White
- Amperage: 25 Amp
- Maximum Voltage: 28V DC
- Circuit Breaker Type: Thermal Trip, Manual Reset
- Interrupt Capacity: 2000A @ 28V DC
- Minimum Operating Temperature: Minus 30° C
- Maximum Operating Temperature: 77° C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH Battery Replaces Solar Booster Pac ES1217, ES1230, ESP5500 (ML22-12363873)
- ENERGIZER ECR2016 3V Lithium Coin Cell Battery Replaces CR2016, PK 5 (ECR2016)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Replacement Battery for Suzuki 200 DR200S 2018-2019 (YTX7L-BS89455)
- FALCON SAFETY Falcon® Dust-Off XL Compressed Gas Duster, DSXLPW, 10 Oz., 2/Pk (DSXLPW)
- KJB SECURITY KJB Security Products DD3100 RF Detector Device Simple (DD3100)
- K&S ENGINEERING K&S Engineering K Plus S9709 4 x 36 Brass Strip (K+S9709)
- DELL PERIPHERALS Dell Peripherals 492-BBUU 45W AC Adapter USB Type C (492-BBUU)
- HOMEWEAR Homewear 1166M Metal Tool Kit with Wood Box - 16 Piece (1166M)
- ACCENTRA Paper Pro Accentra Inc PPR1610 Paperpro Long Reach Stapler (PPR1610)
- GEFEN Gefen U78544 DVI Detective Plus (EXT-DVI-EDIDP)
- Blue Sea Systems Movies