Shop All Deck Hardware
Blue Sea Systems
Blue Sea Systems 1007100 Side Entry Cable Clam with Stainless Steel Dress Cap
Mfr # 1007100
Zoro # G104076847
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 1007100
- Zoro # G104076847
- Country of Origin China
- Category Deck Hardware
Description
Provides a waterproof side entry for antenna cables without requiring removal of the factory installed connector.
Features- Side Entry CableClam with Stainless Steel Dress Cap
- Simple one-piece design for easy side mount installations
- Low profile, contoured edge reduces the risk of tangling lines
- Includes all fasteners
- For use above the waterline only
- Max Cable Diameter: 0.28 in.
- Max Connector Diameter: 1 in.
- Ring Material: UV-Stabilized Thermoplastic
- Seal Material: UV-Stabilized Buna-N Rubber
- Weight: 0.40 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE 14-17 SILVERADO/SIERRA 1500/2500/3500 CREW CAB ROCKER MOUNT BRACKET PA (581443)
- BLUE SEA SYSTEMS Blue Sea Terminal Fuse, 125 Amp, Green (5184)
- OPTRONICS 10-Led 4in. Red Grommet Mount Stop/Turn/Tail Light (STL43RB)
- GARMIN Tilt Mount f/STRIKERPlus 9sv (010-12439-03)
- BLUE SEA SYSTEMS Blue Sea CableClam w/Stainless Steel Dress Cap - 0.83" (1002100)
- BLUE SEA SYSTEMS Blue Sea 1007 Side Entry CableClam (1007)
- BLUE SEA SYSTEMS Blue Sea Side Entry CableClam w/Stainless Steel Dress Cap (1007100)
- BLUE SEA SYSTEMS 1045 12/24V Dual USB Charger - 1-1/8" Socket Mount (1045)
- BLUE SEA SYSTEMS 1014 Mounting Bracket f/1011 12V Socket (1014)
- ATTWOOD SwivlEze 238 Series Seat Mount, Forward Handle, 3° Angle, Plated Steel, Bulk (238153-1)
- GROCO Polyethylene Filter Basket (BP-8)
- Blue Sea Systems Deck Hardware