Shop All Deck Hardware
Blue Sea Systems
Blue Sea Systems 1002100 0.83 in. Cable Clam with Stainless Steel Dress Cap
Mfr # 1002100
Zoro # G204076761
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 1002100
- Zoro # G204076761
- Country of Origin China
- Category Deck Hardware
Description
Features
- Pre-drilled and slit rubber seals for easier installation.
- A polished stainless steel dress cap conceals mounting hardware, matches other deck hardware and offers protection from UV
- Stainless steel fasteners included
- For use above the waterline only
- Max Cable Diameter: 0.44 in.
- Max Connector Diameter: 0.83 in.
- Dress Cap Material: 316 Stainless Steel
- Mounting Hole: Accept #6 x 7/8 in. Screws
- Ring Material: UV-Stabilized Thermoplastic
- Seal Material: UV-Stabilized Buna-N Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTALLBAY BY METRA 18-Gauge Black Primary Wire, 500' Spool (PWBK18500)
- STREAMLIGHT Red Tailcap Switch Stylus Pro Usb (940083-2)
- DISCO Blk Nyln Moulding Clips 22mm Wide 46mm L PK25 (10727PK)
- RACOR Eco-Ll 11X15 Ci_Racor (400820020)
- BLUE SEA SYSTEMS Blue Sea 1007 Side Entry CableClam (1007)
- BLUE SEA SYSTEMS Blue Sea CableClam w/Stainless Steel Dress Cap - 0.83" (1002100)
- BLUE SEA SYSTEMS 1045 12/24V Dual USB Charger - 1-1/8" Socket Mount (1045)
- WHITECAP MARINE HARDWARE Standard Hatch Hinge (6027C)
- RULE Side Mount Bracket For Newer 360-1100 Gph Rule Pumps (66A)
- WHITECAP MARINE PRODUCTS Replacement Liner for Rod Holder (6247P)
- ATTWOOD Attwood 238613L1 LakeSport 238 Series Fixed Height Extension Post - 13" (238613L1)
- Blue Sea Systems Deck Hardware